10 x 12 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 
M & M Manufacturing

10 x 12 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
M & M Manufacturing

10 x 12 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #M507D10KS7L
  • Item #2963159
  • Manufacturer Part #507D10KS7L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
30 ga
Height:
6-3/8 in
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round