M & M Manufacturing

10 x 6 in. Adapter Galvanized Steel 30 ga

Part #M201V103146  |  Manufacturer Part #201V1031/46

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 30

Height: 6 in

Length: 10 in

Material: Galvanized Steel

Product Type: Adapter

Type: Roof Curb Adapter

Width: 3-1/4 in