6 x 6 x 10 in. Duct Plenum

You last purchased this on
 

6 x 6 x 10 in. Duct Plenum

This product requires certification to purchase.
You last purchased this on
 

6 x 6 x 10 in. Duct Plenum

  • Fast #
  • Part #SHMFIBSSTR610UU
  • Item #3869127
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Duct Size:
"6 in"
Height:
6 in
Length:
10 in
Material:
Stainless Steel
R value:
R6
Width:
6 in