12 in. 22 ga 90 Degree Duct Elbow

Part #MSPE1290  |  Item #2235880  |  Manufacturer Part #SP-E1290

Call for Pricing EACH

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 12 in

Duct Elbow Type: Spiral

Duct Shape: Spiral

Duct Size: 12 in

Elbow Degree: 90

Fitting Type: Elbow

Gauge: 22

Material: Galvanized Steel