4 in x 8 in x 4 in Duct Square-To-Round
4 in x 8 in x 4 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Duct Size:
- 4 in x 8 in x 4 in
- Gauge (metal):
- 30 ga
- Height:
- 6-4/5 in
- Length:
- 12 in
- Material:
- Fiberglass, Steel
- R value:
- R4
- UL Listed:
- Yes
- Weight:
- 2.1 lb
- Width:
- 6 in