M & M Manufacturing

14 in. x 10 in. 28 ga Galvanized Duct Reducer

Part #M4001410  |  Manufacturer Part #4001410

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 14 in

Duct Size: 14 in x 10 in

Gauge: 28

Material: Galvanized Steel