M & M Manufacturing

14 x 15 in. Galvanized Steel Starting Collar in Round Duct

Part #M50114  |  Manufacturer Part #50114

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 14 in

Duct Shape: Round

Gauge: 28

Height: 4-1/2 in

Length: 15 in

Material: Galvanized Steel

Width: 15 in