14 x 6 in. Galvanized Steel Register Box
14 x 6 in. Galvanized Steel Register Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The standard size #601 register box w/snap-rail flange is available in 9 different sizes for connection to round duct from 4? through 9? diameters
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 14 in x 6 in x 8 in
- Length:
- 14 in
- Material:
- Steel
- Width:
- 6 in