14 x 6 x 8 in. Center Sheet Metal End Boot
14 x 6 x 8 in. Center Sheet Metal End Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 8 in
- End Boot Position:
- Center
- Length:
- 6 in
- Material:
- Aluminum
- Register Boot Opening:
- 14 in x 6 in
- Width:
- 14 in