M & M Manufacturing

14 x 8 x 9 in. 90 Degree Boot 28 ga

Part #M203RF1489  |  Manufacturer Part #203RF1489

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 9 in

Gauge: 28

Length: 14 in

Width: 8 in