M & M Manufacturing

16 in. x 12 in. 28 ga Galvanized Duct Reducer

Part #M4001612  |  Manufacturer Part #4001612

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 16 in

Duct Size: 16 in x 12 in

Gauge: 28

Material: Galvanized Steel