20 in. Rex Rack with Access

You last purchased this on
 
M & M Manufacturing

20 in. Rex Rack with Access

This product requires certification to purchase.
Brand image
You last purchased this on
 
M & M Manufacturing

20 in. Rex Rack with Access

  • Fast #
  • Part #MMPRR25
  • Item #2236400
  • Manufacturer Part #MP-RR25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Depth:
5-1/4 in
Gauge (metal):
28 ga
Length:
20 in
Material:
Steel
Width:
25 in