M & M Manufacturing

3 in. 30 ga 90 Degree Duct Elbow

Part #M12501309003  |  Manufacturer Part #12501309003

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 3 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 3 in

Elbow Degree: 90

Fitting Type: Elbow

Gauge: 30

Material: Galvanized Steel