30 in. x 60 in. Steel Condensate Drain Pan

You last purchased this on
 
M & M Manufacturing

30 in. x 60 in. Steel Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
M & M Manufacturing

30 in. x 60 in. Steel Condensate Drain Pan

  • Fast #
  • Part #MDP3060
  • Item #2236445
  • Manufacturer Part #DP-3060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Depth:
2-1/2 in
Drain Opening:
3/4 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel, Plastic
Material Type:
PVC
Width:
30 in