M & M Manufacturing
4 in. Duct Coupling in Round Duct
Part #MMPFDCST4 | Item #2237286 | Manufacturer Part #MP-FDCST4
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 4 in
Duct Shape: Round
Gauge: 30
Length: 4 in
Material: Galvanized Steel