M & M Manufacturing

5 x 4 x 8 in. Insulation Slant Register Box

Part #M643R6XPS  |  Manufacturer Part #643R6845

Width:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Duct Size: 8 in x 4 in x 5 in

Height: 4 in

Length: 5 in

Material: Stainless Steel

R value: R6

Width: 8 in