18 x 18 in. Galvanized Steel Starting Collar in Round Duct
502 18 x 18 in. Galvanized Steel Starting Collar in Round Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- 502
- Diameter:
- 18 in
- Gauge (metal):
- 28 ga
- Height:
- 5-4/10 in
- Material:
- Steel
- Vent Duct Shape:
- Round