M & M Manufacturing 502 8 x 9 in. Galvanized Steel Starting Collar in Round Duct

M5028

Manufacturer Part #: 5028

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
502
Diameter
8 in
Duct Shape
Round
Gauge
30
Height
5-4/10 in
Length
9 in
Material
Galvanized Steel
Width
9 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday