6 in. 22 ga 90 Degree Duct Elbow
6 in. 22 ga 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Elbow Type:
- Spiral
- Duct Size:
- 6 in
- Elbow Degree:
- 90 DD
- Fitting Type:
- Elbow
- Gauge (metal):
- 22 ga
- Material:
- Steel
- Vent Duct Shape:
- Spiral