6 x 8 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 
M & M Manufacturing

6 x 8 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
M & M Manufacturing

6 x 8 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #M507D6KS7L
  • Item #2236999
  • Manufacturer Part #507D6KS7L
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Height:
6-1/2 in
Length:
8 in
Material:
Steel
Vent Duct Shape:
Round