M & M Manufacturing

6X8 FT 1402 ALUM FLEX DUCT

Part #MM14026  |  Manufacturer Part #14026

Type:

E84040
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Inside Diameter: 6 in

Length: 8 ft

Material: Aluminum

Type: E84040

UL Listed: No