M & M Manufacturing

8 in. 22 ga 45 Degree Duct Elbow

Part #MSPE845  |  Manufacturer Part #SP-E845

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 8 in

Duct Elbow Type: Spiral

Duct Shape: Spiral

Duct Size: 8 in

Elbow Degree: 45

Fitting Type: Elbow

Gauge: 22

Material: Galvanized Steel