8 in. x 7 in. 30 ga Galvanized Duct Reducer

Part #M40087  |  Item #2112367  |  Manufacturer Part #40087

Call for Pricing EACH

Duct Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Duct Size: 8 in x 7 in

Gauge: 30

Material: Galvanized Steel