8 x 4 in. Galvanized Steel Register Box
8 x 4 in. Galvanized Steel Register Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All sizes except 16 in. x 6 in. x 9 in., #601 Standard Size Register Boxes w/ Snap-Rail Flange are available for BULK PACK shipment
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 8 in x 4 in x 5 in
- Gauge (metal):
- 30 ga
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Steel
- Width:
- 4 in