M & M Manufacturing

SP 6 in. x 10 ft. 26 ga Galvanized Spiral Pipe

Part #MSPP6  |  Manufacturer Part #SP-P6

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Grade B

Collection: SP

Diameter: 6 in

Duct Shape: Round

Gauge: 26

Length: 10 ft

Material: Galvanized Steel