Metal Escutcheon Tool
Metal Escutcheon Tool
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 401 Style
- FM Approved:
- No
- Material:
- Metal
- Product Type:
- Escutcheon Tool
- UL Listed:
- No
- Weight:
- 2.5 lb