1/2 in. FNPT Plastic Relief Valve

You last purchased this on
 
Griffco Valve

M Series 1/2 in. FNPT Plastic Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Griffco Valve

M Series 1/2 in. FNPT Plastic Relief Valve

  • Fast #
  • Part #GPRM050P
  • Item #5120230
  • Manufacturer Part #PRM-050-P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications
  • Units are preset to 50 psi and adjustable from 10-150 psi
  • Protect chemical feed systems from over-pressure damage
  • 316L SS metal valve and top options
  • Union, threaded and socket connection options
  • Molded noryl top with integral hardware locking
  • 4 optional pressure ratings (springs)
  • 2-port, 3-port, and 90° configurations
  • Adjustable up to 350 psi (24 bar)
  • Molded PTFE/EPDM diaphragm
  • Requires Certification

Specifications

Collection:
M Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
NSF Certified:
Yes
Valve Body Material:
Plastic
Valve Size:
1/2 in