M Series 6 in. Cast Iron Actuator

JM5Q

Length

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ideal choice where lever-handles present space problems

SPECIFICATIONS

Collection
M Series
Height
4-21/100 in
Length
6 in
Material
Cast Iron
Maximum Temperature
176
Torque In-Lbs
92 in-lbs
Valve Operator
Wheel Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday