M-Series EXPOSED THERMOSTATIC TUB AND SHOWER SYSTEM W/HANDSHOWER ROUGH & TRIM
Part #GGD3100ALM37SSN | Item #8082570 | Manufacturer Part #GD3.100A-LM37S-SN
Type:
GCD402LM34SSNProduct Details
- 3/4” thermostatic valve
- Handshower set w/wall bracket and multi-function handshower
- Stop/volume control valves (3 pieces)
- Flow rates: showerhead ≤ 2.5 max gpm, handshower ≤ 1.5 max gpm
- Showerhead features no-clog, easy-clean spray nozzles
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Body Spray Flow Rate: 1.5 gpm
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1-12
Cartridge Type: [Thermostatic, Volume Control]
Collection: M-Series
Color Finish: Steelnox Satin Nickel
Color Finish Category: Nickel Tones
Faucet Connection: NPT
Faucet Connection Size: 3/4 in
Flow Rate: 2.5 gpm
IAPMO Listed: No
ISO Specifications: ISO 9001
MA Approved: No
Showerhead Flow Rate: 2.5 gpm
Type: GCD402LM34SSN
UL Listed: No
Valve Size: 3/4 in
Valve Type: Thermostatic Valve
WaterSense Labeled: No