M-Series M-SERIES TRANSITIONAL SQUARE 2-WAY DIVERTER TRIM PLATE WITH ROUND HANDLE

Part #GGD3100ALM37SSNT  |  Item #8083221  |  Manufacturer Part #GD3.100A-LM37S-SN-T

Type:

GG8028RH1BAUT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handshower set w/wall bracket and multi-function handshower
  • Showerhead features no-clog, easy-clean spray nozzles
  • Flow rates: showerhead ≤ 2.5 max gpm, handshower ≤ 1.5 max gpm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Body Spray Flow Rate: 1.5 gpm

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1-12

Cartridge Type: [Thermostatic, Volume Control]

Collection: M-Series

Color Finish: Steelnox Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

MA Approved: No

Showerhead Flow Rate: 2.5 gpm

Trim Only: Yes

Type: GG8028RH1BAUT

UL Listed: No

Valve Size: 3/4 in

Valve Type: Thermostatic Valve

WaterSense Labeled: No