M Size Economy Polyurethane Coated Polyester Gloves in Black
Part #M9669M | Item #3508200 | Manufacturer Part #9669M
$
1.10
EACH
Glove Size
Product Details
Specifications
Color Finish: Black
Glove Size: M
Glove Type: Dipped
Length: 10-1/25 in
Material: Plastic
Material Type: [Polyurethane, Nylon]
Reusable: Yes
Type: M9669M