M12 HEATED 3 & 1 JKT BLAC MED
M12™ M12 HEATED 3 & 1 JKT BLAC MED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Milwaukee® developed carbon fiber heat technology integrated into the chest and back of heated Hoodie generates active heat to keep core body areas warm without the need for additional layers
- One-touch LED controller delivers M12™ heat on demand with up to 8 hours of run-time (M12™ REDLITHIUM™ 2.0 Compact battery pack), and adjustable high, medium, and low heat settings
- 3-in-1 design pairs versatile heated Hoodie with durable outer shell that features GridIron™ Ripstop polyester to outlast 12 oz cotton duck by 3X against abrasion and tearing, and provide wind and water resistance for protection against the elements
- FreeFlex™ Arm mobility gussets and articulated elbows provide enhanced range of motion
- Wind and water resistant, insulated shell
- Integrated rib knit cuffs, exterior storm flap, and drop tail extended back provide additional weather protection
- Washer and dryer safe
- Each 3-in-1 jacket comes with a heated Hoodie and durable GridIron™ outer shell
Specifications
- AMP:
- 2
- Application:
- Work Gear
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- M
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Type:
- M251B20M
- Volts:
- 12V
- Weight:
- 5 lb