M12 HEATED 3 & 1 JKT KIT BLAC SM
This product has been replaced by
Manufacturer Part #255B-21S
M12™ M12 HEATED 3 & 1 JKT KIT BLAC SM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zip-on removable hood for shell
- Shell is made with noise reducing fabric
- Designed as 3-in-1 wear as heated vest only and shell only or snap together system
- All pieces are machine washable/dryable
- Heated vest with carbon fiber heating elements
- Water/wind resistant removable shell
Specifications
- Clothing Size:
- S
- Collection:
- M12™
- Color Finish Name:
- Black
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Type:
- PLS650C
- Volts:
- 12V