Stand-Alone Explosion Proof Transmitter H2S 0-100 PPM
M2A™ Stand-Alone Explosion Proof Transmitter H2S 0-100 PPM
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects with an analog or digital signal to virtually any controller, PLC or DCS
- Sensor construction is rated Class I, Div 1 Groups B, C, D for flammables, CO, H2S, O2 and CO2 and Class I and Div 2 for all other toxics
- The RKI M2A™ is a state-of-the-art transmitter that can operate as an independent, stand-alone monitor or as part of an integrated system
- Toxic sensors are designed for use in Class I, Div. 2 hazardous locations
- A digital display of the gas concentration, as well as alarm and status lights, can be viewed through the front window
- The toxic sensors are electrochemical type plug-in sensors, which provide high specificity, fast response and long life
- Offers two levels of alarms with relays, plus a fail alarm with relay
- The transmitter provides a 4-20 mA output in addition to a Modbus digital output
Documents
Specifications
- Collection:
- M2A™
- Depth:
- 4-1/2 in
- Height:
- 8-1/2 in
- Power Source:
- Electric
- Product Type:
- H2S 0-100 PPM
- Weight:
- 6 lb
- Width:
- 5-1/5 in