M2A SNSR/TRSMTRCO 0-300 PPM

Part #R652663RK  |  Item #5120356  |  Manufacturer Part #652663RK

Call for Pricing EACH

Type:

R652663RK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The RKI M2A™ is a state-of-the-art transmitter that can operate as an independent, stand-alone monitor or as part of an integrated system
  • Connects with an analog or digital signal to virtually any controller, PLC or DCS
  • Sensor construction is rated Class I, Div 1 Groups B, C, D for flammables, CO, H2S, O2 and CO2 and Class I and Div 2 for all other toxics
  • The transmitter provides a 4-20 mA output in addition to a Modbus digital output
  • Offers two levels of alarms with relays, plus a fail alarm with relay
  • A digital display of the gas concentration, as well as alarm and status lights, can be viewed through the front window
  • The toxic sensors are electrochemical type plug-in sensors, which provide high specificity, fast response and long life
  • Toxic sensors are designed for use in Class I, Div. 2 hazardous locations

Specifications

Depth: 4-1/2 in

Height: 8-1/2 in

Power Source: Electric

Type: R652663RK

Weight: 6

Width: 5-1/5 in