M3RL Series 100K 96 DNFL 21 FURN

Part #AS9X1C100D5PSBA  |  Manufacturer Part #S9X1C100D5PSBA

Type:

NM3RL060ABW
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 95.00

AMP: 14.5

ANSI Specifications: ANSI 221.47

BTU: 60000

CSA Certified: CSA 2.3

Collection: M3RL Series

Condensing: Yes

Configuration: Downflow

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 3

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 110

Max Fuse Size: 20

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 35 to 65 Deg F

Tonnage: 4 Tons

Type: NM3RL060ABW

UL Listed: No

Volts: 115V

Width: 10 in