1/2 - 1-1/4 in. Carbon Steel and Stainless Hose Clamp

You last purchased this on
 
Ma-Line

1/2 - 1-1/4 in. Carbon Steel and Stainless Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ma-Line

1/2 - 1-1/4 in. Carbon Steel and Stainless Hose Clamp

  • Fast #
  • Part #MMA5412BX
  • Item #7529700
  • Manufacturer Part #MA-5412BX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Fits Pipe Size:
1/2 in - 1-1/4 in
Material:
Carbon Steel, Stainless
Material Type:
300
NSF Certified:
No
Product Type:
Hex Clamp
Size:
12