3/4 - 1-3/4 in. Carbon Steel and Stainless Hose Clamp
3/4 - 1-3/4 in. Carbon Steel and Stainless Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3/4 in - 1-3/4 in
- Material:
- Carbon Steel, Stainless
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Hex Clamp
- Size:
- 20