520 x 3/4 in. Teflon Tape

Part #MMAC950  |  Item #7530092  |  Manufacturer Part #MA-C950

Call for Pricing EACH

Length:

520 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 520 in

Material: Plastic

Material Type: PTFE

Product Type: Teflon Tape

UL Listed: No

Width: 1/2 in