116 x 35 in. Indoor and Outdoor Mat in Brown

You last purchased this on
 
M+A Matting

Brush Hog Plus™ 116 x 35 in. Indoor and Outdoor Mat in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
M+A Matting

Brush Hog Plus™ 116 x 35 in. Indoor and Outdoor Mat in Brown

  • Fast #
  • Part #A38530335116
  • Item #5094662
  • Manufacturer Part #385 303 35X116
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tufted surface is designed to filter dirt and moisture away from the traffic surface to prevent it from entering the building, while providing a safe walking surface
  • Non-skid rubber backing contains 20 percent recycled rubber content
  • Attractive and durable outdoor mat
  • Raised NUB surface removes and traps dirt and moisture
  • Gripper backing helps to control mat movement
  • Dries quickly
  • Will not fade in sunlight
  • Extra coarse fibers create outstanding scraping action
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brush Hog Plus™
Color Finish Name:
Brown
Length:
116 in
Material:
Plastic, Rubber, Fiber
Material Type:
Nylon
Product Type:
Indoor Mat, Outdoor Mat
Thickness:
0.5 in
Width:
35 in