Cushion Max™ 36 in. Anti-Fatigue Matting in Black (Less Hole)

Part #A4142436  |  Item #4936253  |  Manufacturer Part #414 24X36

$ 24.51 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed-cell Nitrile blended cushion
  • Chemical resistant, grease and oil proof
  • Diamond patterned top surface
  • Lasts 3 times longer than traditional 100% PVC foam mats
  • Tapered border provides a safe transition from the mat to the floor
  • Recommended for industrial for wet and dry areas such as kitchens or industrial areas

Specifications

ADA Compliant: No

Collection: Cushion Max™

Color Finish: Black

Length: 36 in

Material: [Plastic, Rubber, Foam]

Material Type: [PVC, Nitrile]

Product Type: Anti-fatigue Mat

Thickness: 5/8 in

Width: 24 in