M+A Matting

Cushion Max™ 72 x 5/8 in. Anti-Fatigue Mat in Black (Less Hole)

Part #A4144672  |  Manufacturer Part #414 46X72

Length:

72 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed-cell Nitrile blended cushion
  • Chemical resistant, grease and oil proof
  • Diamond patterned top surface
  • Lasts 3 times longer than traditional 100% PVC foam mats
  • Tapered border provides a safe transition from the mat to the floor
  • Recommended for industrial for wet and dry areas such as kitchens or industrial areas

Specifications

ADA Compliant: No

Collection: Cushion Max™

Color Finish: Black

Length: 72 in

Material: [Plastic, Rubber, Foam]

Material Type: [PVC, Nitrile]

Thickness: 5/8 in

Width: 46 in