EnviroPlus™ 10 ft. Enviro Plus Indoor Mat in Chestnut Brown

Part #A2202750310  |  Item #5129259  |  Manufacturer Part #2202750310

$ 121.16 EACH

Color/Finish:
Chestnut Brown

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made with 100% post consumer recycled PET fabric and post consumer recycled tire and EPDM backing
  • For use as an entrance wiper mat, floor protection and spill control at water fountains, break areas, food counters, hallways and labs
  • Antistatic smooth backing only
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: EnviroPlus™

Color Finish: Chestnut Brown

Length: 10 ft

Material: [Plastic, Rubber]

Material Type: [PETG, EPDM]

Product Type: Indoor Mat

Thickness: 0.25 in

Width: 3 ft