Flex Tip™ Black 32 x 39 in. Outdoor Scraper Mat

Part #A8743239  |  Item #4935458  |  Manufacturer Part ##874 - 32X39

$ 48.92 EACH

Length:

39 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect outside of building entrances
  • OSHA compliant beveled edges and deep wells hold heavy soil and debris
  • Easily cleaned by hosing off or shaking
  • Two thousand finger-like tips/square feet aggressively scrape soil from shoes
  • Perfect outside of building entrances
  • Offers excellent anti-fatigue capabilities

Documents

Specifications

ADA Compliant: No

Collection: Flex Tip™

Color Finish: Black

Length: 39 in

Material: Rubber

Product Type: Scraper Mat

Thickness: 0.625 in

Width: 32 in