M+A Matting
Flex Tip™ Black 36 x 72 in. Outdoor Scraper Mat
Part #A8743672 | Item #5094267 | Manufacturer Part #874 36X72
$
99.83
EACH
Length:
72 inProduct Details
- Perfect outside of building entrances
- OSHA compliant beveled edges and deep wells hold heavy soil and debris
- Easily cleaned by hosing off or shaking
- Two thousand finger-like tips/square feet aggressively scrape soil from shoes
- Perfect outside of building entrances
- Offers excellent anti-fatigue capabilities
Documents
Specifications
ADA Compliant: No
Collection: Flex Tip™
Color Finish: Black
Length: 72 in
Material: Rubber
Thickness: 0.625 in
Width: 36 in