5 ft. Hog Heaven Indoor Mat in Black
Hog Heaven™ 5 ft. Hog Heaven Indoor Mat in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rubber borders will not crack or curl
- Chemical resistant, grease-proof and oil-proof
- Made with 20% recycled content nitrile surface is permanently molded to the nitrile cushion
- For distribution, manufacturing and retail facilities for picking lines, assembly lines, work stations and checkout stations
- Certified slip resistant by the National Floor Safety Institute
- Welding safe
- Electrically conductive
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Hog Heaven™
- Color Finish Name:
- Black
- Length:
- 5 ft
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Indoor Mat
- Thickness:
- 0.88 in
- Type:
- HP194941
- Width:
- 3 ft