M+A Matting

Hog Heaven™ 60 x 5/8 in. Anti-Fatigue Mat in Black and Yellow

Part #A4230233X60  |  Manufacturer Part #423 02 33X60

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nitrile rubber top surface has 20% recycled content
  • Closed cell Nitrile blended cushion is permanently molded (not glued) to the Nitrile rubber top surface
  • Rubber borders will not crack or curl
  • Chemical resistant, grease & oil proof
  • Welding Safe
  • Borders are beveled and are available with OSHA approved color: yellow

Specifications

ADA Compliant: No

Collection: Hog Heaven™

Color Finish: [Black, Yellow]

Length: 60 in

Material: [Plastic, Rubber]

Material Type: [PVC, Nitrile]

Thickness: 5/8 in

Width: 33 in