4 x 60 ft. Vinyl Chevron Mat in Charcoal
Victory™ 4 x 60 ft. Vinyl Chevron Mat in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-directional design is absorbent and highly effective for scraping off soil and trapping it within recessed groves
- Fast drying heavyweight polypropylene looks better, longer
- 4' x 60' Victory™ Chevron needlepunch/vinyl mat
- Designed to release dirt easily with daily vacuuming, or can be cleaned with any commercial carpet cleaning system
- Not launderable
- Smooth non-skid vinyl backing
Specifications
- ADA Compliant:
- No
- Collection:
- Victory™
- Color Finish Name:
- Charcoal
- Length:
- 60 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Floor Mat
- Width:
- 4 ft