10 ft. Indoor or Outdoor Mat in Charcoal
Waterhog™ Classic 10 ft. Indoor or Outdoor Mat in Charcoal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It's 3/8" thick bi-level surface stores dirt and moisture between cleanings
- Rubber nubs prevent pile from crushing
- SBR rubber backing contains 20% recycled content
- Anti-static and certified slip resistant by National Floor Safety Institute
- For commercial buildings, hotels, restaurants, health care facilities and office buildings
- Highly stain resistant
- Water and dirt stay on the mat
- Holds 1.5 gal of water per square yard
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Waterhog™ Classic
- Color Finish Name:
- Charcoal
- Length:
- 10 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Product Type:
- Indoor Mat, Outdoor Mat
- Thickness:
- 0.38 in
- Width:
- 3 ft