M+A Matting
Waterhog™ Classic 5 ft. Indoor or Outdoor Mat in Charcoal
Part #A200540035 | Item #5129264 | Manufacturer Part #200540035
Product Details
- SBR rubber backing contains 20% recycled content
- It's 3/8" thick bi-level surface stores dirt and moisture between cleanings
- Rubber nubs prevent pile from crushing
- Holds 1.5 gal of water per square yard
- Water and dirt stay on the mat
- For commercial buildings, hotels, restaurants, health care facilities and office buildings
- Highly stain resistant
- Anti-static and certified slip resistant by National Floor Safety Institute
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Waterhog™ Classic
Color Finish: Charcoal
Length: 5 ft
Material: [Plastic, Rubber]
Material Type: Polypropylene
Thickness: 0.38 in
Type: A200540035
Width: 3 ft